Motion
62407127
16mm Orifice, Alumina TIG Torch Nozzle Size 10, For Use with Torch 9, 20, Industry Standard No. 13N13
Mi Item #11746557
MFR #62407127
Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16mm Orifice, Alumina TIG Torch Nozzle Size 10, For Use with Torch 9, 20, Industry Standard No. 13N13
Mi Item #11746557
MFR #62407127

Mfr description
62407127 62407127 NO.10 ALUMINA TIG TORC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.75/each

Specifications

Dimensions

  • Orifice Size
    5/8,16.00
  • Size
    10

Details

  • For Use With
    Torch 9, 20
  • Industry Specification
    13N13
  • Type
    Alumina Nozzle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)