Motion
62407358
8mm Orifice, Alumina Gas Lens TIG Torch Nozzle Size 5, For Use with Torch 17, 18, 26, Industry Standard No. 54N17
Mi Item #11746567
MFR #62407358
Price$1.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8mm Orifice, Alumina Gas Lens TIG Torch Nozzle Size 5, For Use with Torch 17, 18, 26, Industry Standard No. 54N17
Mi Item #11746567
MFR #62407358

Mfr description
62407358 62407358 NO.5 GAS LENS TIG TORC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.85/each

Specifications

Dimensions

  • Orifice Size
    5/16,8.00
  • Size
    5

Details

  • For Use With
    Torch 17; 18; 26
  • Industry Specification
    54N17
  • Type
    Alumina Gas Lens Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)