Motion
62407374
11mm Orifice, Alumina Gas Lens TIG Torch Nozzle Size 7, For Use with Torch 17, 18, 26, Industry Standard No. 54N15
Mi Item #11746569
MFR #62407374
Price$1.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11mm Orifice, Alumina Gas Lens TIG Torch Nozzle Size 7, For Use with Torch 17, 18, 26, Industry Standard No. 54N15
Mi Item #11746569
MFR #62407374

Mfr description
62407374 62407374 NO.7 GAS LENS TIG TORC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.98/each

Specifications

Dimensions

  • Orifice Size
    7/16,11.00
  • Size
    7

Details

  • For Use With
    Torch 17; 18; 26
  • Industry Specification
    54N15
  • Type
    Alumina Gas Lens Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)