Motion
62407424
10mm Orifice, Alumina Gas Lens TIG Torch Nozzle Size 6, For Use with Torch 9, 20, Industry Standard No. 53N60
Mi Item #11746573
MFR #62407424
Price$11.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10mm Orifice, Alumina Gas Lens TIG Torch Nozzle Size 6, For Use with Torch 9, 20, Industry Standard No. 53N60
Mi Item #11746573
MFR #62407424

Mfr description
62407424 62407424 NO.6 GAS LENS TIG TORC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.43/each

Specifications

Dimensions

  • Orifice Size
    3/8,10.00
  • Size
    6

Details

  • For Use With
    Torch 9; 20
  • Industry Specification
    53N60
  • Type
    Alumina Gas Lens Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)