Motion
62407440
12.5mm Orifice, Alumina Gas Lens TIG Torch Nozzle Size 8, For Use with Torch 9, 20, Industry Standard No. 53N61S
Mi Item #11746575
MFR #62407440
Price$4.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12.5mm Orifice, Alumina Gas Lens TIG Torch Nozzle Size 8, For Use with Torch 9, 20, Industry Standard No. 53N61S
Mi Item #11746575
MFR #62407440

Mfr description
62407440 62407440 NO.8 GAS LENS TIG TORC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.80/each

Specifications

Dimensions

  • Orifice Size
    1/2,12.50
  • Size
    8

Details

  • For Use With
    Torch 9; 20
  • Industry Specification
    53N61S
  • Type
    Alumina Gas Lens Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)