Specifications
Dimensions
- Orifice Size1/2,12.50
- Size8
Details
- For Use WithTorch 9; 17; 18; 20; 26
- Industry Specification57N74
- TypeAlumina Gas Lens Nozzle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)