Motion
62431077
3/32" to 7/64" Wire OD, MIG Welder Gas Diffuser - 3/32" to 7/64" Wire Outside Diam
Mi Item #11746616
MFR #62431077
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32" to 7/64" Wire OD, MIG Welder Gas Diffuser - 3/32" to 7/64" Wire Outside Diam
Mi Item #11746616
MFR #62431077

Mfr description
62431077 62431077 TWECO 55-H MIG GUN REL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Max Wire Outside Diameter
    0.0450,7/64
  • Min Wire Outside Diameter
    0.0300,3/32

Details

  • Type
    Gas Diffuser
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)