Motion
62431119
0.035" to 1/16" Wire OD, MIG Welder Gas Diffuser - 0.035" to 1/16" Wire Outside Diam
MI ITEM #11746620
MFR #62431119
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.035" to 1/16" Wire OD, MIG Welder Gas Diffuser - 0.035" to 1/16" Wire Outside Diam
MI ITEM #11746620
MFR #62431119

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62431119 62431119 TWECO 55-SW MIG GUN RE

Specifications

  • Type
    Gas Diffuser
  • Max Wire Outside Diameter
    0.0450,1/16
  • Min Wire Outside Diameter
    0.0350

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought