Motion
62432679
Plasma Cutter Nozzle Shielded 40AMP Rating, For Use with MAX70, MAX80, MAX100 PAC 130 Torch
MI ITEM #11746670
MFR #62432679
List Price$9.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plasma Cutter Nozzle Shielded 40AMP Rating, For Use with MAX70, MAX80, MAX100 PAC 130 Torch
MI ITEM #11746670
MFR #62432679

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.38/each for your price

Overview

Mfr description
62432679 62432679 020396 40AMP NOZZLE PL

Specifications

  • Type
    Nozzle Shielded
  • For Use With
    MAX70®, MAX80®, MAX100® PAC 130 Torch
  • Amperage Rating
    40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought