Motion
62432844
Plasma Cutter Oxygen/N2 Nozzle 200AMP Rating, For Use with MAX200 Torch
MI ITEM #11746672
MFR #62432844
List Price$21.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plasma Cutter Oxygen/N2 Nozzle 200AMP Rating, For Use with MAX200 Torch
MI ITEM #11746672
MFR #62432844

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.40/each for your price

Overview

Mfr description
62432844 62432844 020605 200AMP NOZZLE P

Specifications

  • Type
    Nozzle, Oxygen/N2
  • For Use With
    MAX200® Torch
  • Inside Diameter
    0.0850 in
  • Amperage Rating
    200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought