Motion
62432869
Plasma Cutter Air/N2 Nozzle 200AMP Rating, For Use with MAX200 Torch
Mi Item #11746673
MFR #62432869
Price$26.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plasma Cutter Air/N2 Nozzle 200AMP Rating, For Use with MAX200 Torch
Mi Item #11746673
MFR #62432869

Mfr description
62432869 62432869 020608 200AMP NOZZLE P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.45/each

Specifications

Dimensions

  • Inside Diameter
    0.0860 in

Details

  • Amperage Rating
    200
  • For Use With
    MAX200® Torch
  • Type
    Nozzle, Air/N2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)