Motion
62434873
Plasma Cutter Tip 45AMP Rating, For Use with PAK 6XR, 7XR, 8XR, 10XR PCH/M-52 Torch
Mi Item #11746697
MFR #62434873
Price$9.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plasma Cutter Tip 45AMP Rating, For Use with PAK 6XR, 7XR, 8XR, 10XR PCH/M-52 Torch
Mi Item #11746697
MFR #62434873

Mfr description
62434873 62434873 9-5618 45AMP .043 TIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.03/each

Specifications

Dimensions

  • Inside Diameter
    0.0430 in

Details

  • Amperage Rating
    45
  • For Use With
    PAK® 6XR, 7XR, 8XR, 10XR PCH/M-52 Torch
  • Type
    Tip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)