1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
62461181
1 Piece, 50 Ft. Long x 1 Inch Wide x 0.015 Inch Thick, Roll Shim Stock Spring Steel
MI ITEM #
11746708
MFR #
62461181
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Value Collection 62461181
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
62461181
1 Piece, 50 Ft. Long x 1 Inch Wide x 0.015 Inch Thick, Roll Shim Stock Spring Steel
MI ITEM #
11746708
MFR #
62461181
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
62461181 62461181 .015X1"X50' 1074/75 TE
Specifications
Length
50 ft, 600 in
Material
Spring Steel
Number Of Pieces
1
Thickness
0.0150 in
Width
1 in
Type
Shim Stock Roll
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data