1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
62461439
1 Piece, 25 Ft. Long x 1 Inch Wide x 0.035 Inch Thick, Roll Shim Stock Spring Steel
MI ITEM #
11746733
MFR #
62461439
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Value Collection 62461439
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
62461439
1 Piece, 25 Ft. Long x 1 Inch Wide x 0.035 Inch Thick, Roll Shim Stock Spring Steel
MI ITEM #
11746733
MFR #
62461439
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
62461439 62461439 .035X1"X25' 1074/75 TE
Specifications
Length
25 ft, 300 in
Material
Spring Steel
Number Of Pieces
1
Thickness
0.0350 in
Width
1 in
Type
Shim Stock Roll
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data