1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
62461520
1 Piece, 4 Ft. Long x 6 Inch Wide x 0.042 Inch Thick, Roll Shim Stock Spring Steel
MI ITEM #
11746742
MFR #
62461520
List Price
$164.70
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Value Collection 62461520
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
62461520
1 Piece, 4 Ft. Long x 6 Inch Wide x 0.042 Inch Thick, Roll Shim Stock Spring Steel
MI ITEM #
11746742
MFR #
62461520
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$164.70
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
62461520 62461520 .042X6"X4' FLAT 1074/7
Specifications
Length
4 ft, 48 in
Material
Spring Steel
Number Of Pieces
1
Thickness
0.0420 in
Width
6 in
Type
Shim Stock Roll
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought