Motion
62542790
6.8mm Bundle Diam, 0.181" Hole, Nylon Clamp White
MI ITEM #11746792
MFR #62542790
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.8mm Bundle Diam, 0.181" Hole, Nylon Clamp White
MI ITEM #11746792
MFR #62542790

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62542790 62542790 1/4" NYLON NAT 100/PK

Specifications

  • Color
    White
  • Material
    Nylon
  • Maximum Bundle Diameter
    0.2670 in
  • Mounting Hole Size
    0.1810 in
  • Mounting Method
    Fastener Mount
  • Overall Height
    1/4 in
  • Overall Length
    0.7870 in
  • Overall Width
    0.3970 in
  • Standards Met
    RoHS Compliant, UL 94 V-2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought