Motion
62542808
27.28mm Bundle Diam, 0.181" Hole, Nylon Clamp Black
Mi Item #11746793
MFR #62542808
Price$25.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
27.28mm Bundle Diam, 0.181" Hole, Nylon Clamp Black
Mi Item #11746793
MFR #62542808

Mfr description
62542808 62542808 1" NYLON BLK 100/PK CA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.65/each

Specifications

Dimensions

  • Maximum Bundle Diameter
    1.0700 in
  • Mounting Hole Size
    0.1810 in
  • Overall Height
    1 in
  • Overall Length
    1.7080 in
  • Overall Width
    0.4720 in

Details

  • Color
    Black
  • Material
    Nylon
  • Mounting Method
    Fastener Mount
  • Standards Met
    RoHS Compliant, UL 94 V-2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)