Motion
62542857
19.9mm Bundle Diam, 0.181" Hole, Nylon Clamp White
MI ITEM #11746797
MFR #62542857
List Price$22.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
19.9mm Bundle Diam, 0.181" Hole, Nylon Clamp White
MI ITEM #11746797
MFR #62542857

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.45/each for your price

Overview

Mfr description
62542857 62542857 3/4" NYLON NAT 100/PK

Specifications

  • Color
    White
  • Material
    Nylon
  • Maximum Bundle Diameter
    0.7830 in
  • Mounting Hole Size
    0.1810 in
  • Mounting Method
    Fastener Mount
  • Overall Height
    3/4 in
  • Overall Length
    1.4680 in
  • Overall Width
    0.4640 in
  • Standards Met
    RoHS Compliant, UL 94 V-2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought