Motion
62795737
3 Inch Diameter, 1-1/2 Inch Long, O-1 Oil Hardening Decarb Free Tool Steel Round;+0.025/+0.070 Inch Tolerance, Stock Length
MI ITEM #11746807
MFR #62795737
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Inch Diameter, 1-1/2 Inch Long, O-1 Oil Hardening Decarb Free Tool Steel Round;+0.025/+0.070 Inch Tolerance, Stock Length
MI ITEM #11746807
MFR #62795737

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62795737 62795737 O-1 3" D X 1-1/2" DCF

Specifications

  • Diameter
    3 in
  • Diameter Tolerance
    +0.020/+0.035 in
  • Length Type
    Stock Length
  • Material
    Tool Steel
  • Material Grade
    O-1 (Oil Hardening)
  • Tolerance
    +0.025/+0.070
  • Weight per Foot
    24.900 lb
  • Length
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text