Motion
62795745
3 Inch Diameter, 1 Inch Long, O-1 Oil Hardening Decarb Free Tool Steel Round;+0.025/+0.070 Inch Tolerance, Stock Length
Mi Item #11746808
MFR #62795745
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Inch Diameter, 1 Inch Long, O-1 Oil Hardening Decarb Free Tool Steel Round;+0.025/+0.070 Inch Tolerance, Stock Length
Mi Item #11746808
MFR #62795745

Mfr description
62795745 62795745 O-1 3" D X 1" DCF TOOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3 in
  • Length
    1 in
  • Length Type
    Stock Length
  • Weight per Foot
    24.900 lb

Details

  • Diameter Tolerance
    +0.020/+0.035 in
  • Material
    Tool Steel
  • Material Grade
    O-1 (Oil Hardening)
  • Tolerance
    +0.025/+0.070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)