Motion
62795901
3-1/2 Inch Diameter, 1 Inch Long, O-1 Oil Hardening Decarb Free Tool Steel Round;+0.025/+0.070 Inch Tolerance, Stock Length
MI ITEM #11746824
MFR #62795901
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2 Inch Diameter, 1 Inch Long, O-1 Oil Hardening Decarb Free Tool Steel Round;+0.025/+0.070 Inch Tolerance, Stock Length
MI ITEM #11746824
MFR #62795901

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62795901 62795901 O-1 3-1/2" D X 1" DCF

Specifications

  • Diameter
    3-1/2 in
  • Diameter Tolerance
    +0.025/+0.070 in
  • Length Type
    Stock Length
  • Material
    Tool Steel
  • Material Grade
    O-1 (Oil Hardening)
  • Tolerance
    +0.025/+0.070
  • Weight per Foot
    33.900 lb
  • Length
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought