Motion
62796057
6 Inch Diameter, 1 Inch Long, O-1 Oil Hardening Decarb Free Tool Steel Round;+0.070/+0.150 Inch Tolerance, Stock Length
MI ITEM #11746839
MFR #62796057
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Inch Diameter, 1 Inch Long, O-1 Oil Hardening Decarb Free Tool Steel Round;+0.070/+0.150 Inch Tolerance, Stock Length
MI ITEM #11746839
MFR #62796057

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62796057 62796057 O-1 6" D X 1" DCF TOOL

Specifications

  • Diameter
    6 in
  • Diameter Tolerance
    +.0.065/+0.125 in
  • Length Type
    Stock Length
  • Material
    Tool Steel
  • Material Grade
    O-1 (Oil Hardening)
  • Tolerance
    +0.070/+0.150
  • Weight per Foot
    100.400 lb
  • Length
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought