Motion
62796107
3/4 Inch Diameter, 12 Inch Long, S-7 Hi-Shock Decarb Free Tool Steel Round;+0.005/+0.015 Inch Tolerance, Stock Length
Mi Item #11746843
MFR #62796107
Price$54.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Inch Diameter, 12 Inch Long, S-7 Hi-Shock Decarb Free Tool Steel Round;+0.005/+0.015 Inch Tolerance, Stock Length
Mi Item #11746843
MFR #62796107

Mfr description
62796107 62796107 S-7 3/4" D X 12" DCF T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.18/each

Specifications

Dimensions

  • Diameter
    3/4 in
  • Length
    12 in
  • Length Type
    Stock Length
  • Weight per Foot
    1.600 lb

Details

  • Diameter Tolerance
    +0.010/+0.020 in
  • Material
    Tool Steel
  • Material Grade
    S-7 (Hi-Shock)
  • Tolerance
    +0.005/+0.015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)