Motion
62796362
1-1/4 Inch Diameter, 12 Inch Long, S-7 Hi-Shock Decarb Free Tool Steel Round;+0.005/+0.015 Inch Tolerance, Stock Length
MI ITEM #11746868
MFR #62796362
List Price$72.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 Inch Diameter, 12 Inch Long, S-7 Hi-Shock Decarb Free Tool Steel Round;+0.005/+0.015 Inch Tolerance, Stock Length
MI ITEM #11746868
MFR #62796362

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$72.68/each for your price

Overview

Mfr description
62796362 62796362 S-7 1-1/4" D X 12" DCF

Specifications

  • Diameter
    1-1/4 in
  • Diameter Tolerance
    +0.010/+0.020 in
  • Length Type
    Stock Length
  • Material
    Tool Steel
  • Material Grade
    S-7 (Hi-Shock)
  • Tolerance
    +0.005/+0.015
  • Weight per Foot
    4.400 lb
  • Length
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought