Motion
62796677
5 Inch Diameter, 3 Inch Long, O-1 Oil Hardening Decarb Free Tool Steel Round;+0.060/+0.125 Inch Tolerance, Stock Length
MI ITEM #11746893
MFR #62796677
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Inch Diameter, 3 Inch Long, O-1 Oil Hardening Decarb Free Tool Steel Round;+0.060/+0.125 Inch Tolerance, Stock Length
MI ITEM #11746893
MFR #62796677

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62796677 62796677 O-1 5" D X 3" DCF TOOL

Specifications

  • Diameter
    5 in
  • Diameter Tolerance
    +0.025/+0.085 in
  • Length Type
    Stock Length
  • Material
    Tool Steel
  • Material Grade
    O-1 (Oil Hardening)
  • Tolerance
    +0.060/+0.125
  • Weight per Foot
    70.100 lb
  • Length
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought