Motion
62796917
4 Inch Diameter, 1 Inch Long, S-7 Hi-Shock Decarb Free Tool Steel Round;+0.025/+0.085 Inch Tolerance, Stock Length
MI ITEM #11746913
MFR #62796917
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Inch Diameter, 1 Inch Long, S-7 Hi-Shock Decarb Free Tool Steel Round;+0.025/+0.085 Inch Tolerance, Stock Length
MI ITEM #11746913
MFR #62796917

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62796917 62796917 S-7 4" D X 1" DCF TOOL

Specifications

  • Diameter
    4 in
  • Diameter Tolerance
    +0.025/+0.085 in
  • Length Type
    Stock Length
  • Material
    Tool Steel
  • Material Grade
    S-7 (Hi-Shock)
  • Tolerance
    +0.025/+0.085
  • Weight per Foot
    44.600 lb
  • Length
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought