Motion
62796925
4 Inch Diameter, 1-1/2 Inch Long, S-7 Hi-Shock Decarb Free Tool Steel Round;+0.025/+0.085 Inch Tolerance, Stock Length
Mi Item #11746914
MFR #62796925
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Inch Diameter, 1-1/2 Inch Long, S-7 Hi-Shock Decarb Free Tool Steel Round;+0.025/+0.085 Inch Tolerance, Stock Length
Mi Item #11746914
MFR #62796925

Mfr description
62796925 62796925 S-7 4" D X 1-1/2" DCF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    4 in
  • Length
    1-1/2 in
  • Length Type
    Stock Length
  • Weight per Foot
    44.600 lb

Details

  • Diameter Tolerance
    +0.025/+0.085 in
  • Material
    Tool Steel
  • Material Grade
    S-7 (Hi-Shock)
  • Tolerance
    +0.025/+0.085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)