Motion
62797071
8 Inch Diameter, 6 Inch Long, S-7 Hi-Shock Decarb Free Tool Steel Round;+0.070/+0.150 Inch Tolerance, Stock Length
Mi Item #11746926
MFR #62797071
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Inch Diameter, 6 Inch Long, S-7 Hi-Shock Decarb Free Tool Steel Round;+0.070/+0.150 Inch Tolerance, Stock Length
Mi Item #11746926
MFR #62797071

Mfr description
62797071 62797071 S-7 8" D X 6" DCF TOOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    8 in
  • Length
    6 in
  • Length Type
    Stock Length
  • Weight per Foot
    178.600 lb

Details

  • Diameter Tolerance
    +0.070/+0.150 in
  • Material
    Tool Steel
  • Material Grade
    S-7 (Hi-Shock)
  • Tolerance
    +0.070/+0.150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)