Motion
62797220
6 Inch Diameter, 3 Inch Long, S-7 Hi-Shock Decarb Free Tool Steel Round;+0.070/+0.150 Inch Tolerance, Stock Length
Mi Item #11746940
MFR #62797220
Price$339.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Inch Diameter, 3 Inch Long, S-7 Hi-Shock Decarb Free Tool Steel Round;+0.070/+0.150 Inch Tolerance, Stock Length
Mi Item #11746940
MFR #62797220

Mfr description
62797220 62797220 S-7 6" D X 3" DCF TOOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$339.03/each

Specifications

Dimensions

  • Diameter
    6 in
  • Length
    3 in
  • Length Type
    Stock Length
  • Weight per Foot
    100.400 lb

Details

  • Diameter Tolerance
    +0.065/+0.125 in
  • Material
    Tool Steel
  • Material Grade
    S-7 (Hi-Shock)
  • Tolerance
    +0.070/+0.150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)