Motion
62797246
6 Inch Diameter, 1 Inch Long, S-7 Hi-Shock Decarb Free Tool Steel Round;+0.070/+0.150 Inch Tolerance, Stock Length
MI ITEM #11746942
MFR #62797246
List Price$154.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Inch Diameter, 1 Inch Long, S-7 Hi-Shock Decarb Free Tool Steel Round;+0.070/+0.150 Inch Tolerance, Stock Length
MI ITEM #11746942
MFR #62797246

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$154.85/each for your price

Overview

Mfr description
62797246 62797246 S-7 6" D X 1" DCF TOOL

Specifications

  • Diameter
    6 in
  • Diameter Tolerance
    +0.065/+0.125 in
  • Length Type
    Stock Length
  • Material
    Tool Steel
  • Material Grade
    S-7 (Hi-Shock)
  • Tolerance
    +0.070/+0.150
  • Weight per Foot
    100.400 lb
  • Length
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought