Motion
62811856
2 Inch Diameter, 12 Inch Long, A-2 Air Hardening Decarb Free Tool Steel Round;Stock Length
Mi Item #11746956
MFR #62811856
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Inch Diameter, 12 Inch Long, A-2 Air Hardening Decarb Free Tool Steel Round;Stock Length
Mi Item #11746956
MFR #62811856

Mfr description
62811856 62811856 A-2 2" D X 12" DCF TOO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    2 in
  • Length
    12 in
  • Length Type
    Stock Length
  • Weight per Foot
    11.500 lb

Details

  • Diameter Tolerance
    +0.020/+0.035 in
  • Material
    Tool Steel
  • Material Grade
    A-2 (Air Hardening)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)