Motion
62811922
1-1/4 Inch Diameter, 12 Inch Long, A-2 Air Hardening Decarb Free Tool Steel Round;Stock Length
Mi Item #11746963
MFR #62811922
Price$108.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 Inch Diameter, 12 Inch Long, A-2 Air Hardening Decarb Free Tool Steel Round;Stock Length
Mi Item #11746963
MFR #62811922

Mfr description
62811922 62811922 A-2 1-1/4" D X 12" DCF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.63/each

Specifications

Dimensions

  • Diameter
    1-1/4 in
  • Length
    12 in
  • Length Type
    Stock Length
  • Weight per Foot
    4.400 lb

Details

  • Diameter Tolerance
    +0.010/+0.020 in
  • Material
    Tool Steel
  • Material Grade
    A-2 (Air Hardening)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)