Motion
62811948
1 Inch Diameter, 12 Inch Long, A-2 Air Hardening Decarb Free Tool Steel Round;Stock Length
MI ITEM #11746965
MFR #62811948
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Inch Diameter, 12 Inch Long, A-2 Air Hardening Decarb Free Tool Steel Round;Stock Length
MI ITEM #11746965
MFR #62811948

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62811948 62811948 A-2 1" D X 12" DCF TOO

Specifications

  • Diameter
    1 in
  • Diameter Tolerance
    +0.010/+0.020 in
  • Length Type
    Stock Length
  • Material
    Tool Steel
  • Material Grade
    A-2 (Air Hardening)
  • Weight per Foot
    2.900 lb
  • Length
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought