Motion
62812201
1 Inch Diameter, 12 Inch Long, D-2 Air Hardening Decarb Free Tool Steel Round;Stock Length
Mi Item #11746989
MFR #62812201
Price$79.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Inch Diameter, 12 Inch Long, D-2 Air Hardening Decarb Free Tool Steel Round;Stock Length
Mi Item #11746989
MFR #62812201

Mfr description
62812201 62812201 D-2 1" D X 12" DCF TOO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.70/each

Specifications

Dimensions

  • Diameter
    1 in
  • Length
    12 in
  • Length Type
    Stock Length
  • Weight per Foot
    2.900 lb

Details

  • Diameter Tolerance
    +0.010/+0.020 in
  • Material
    Tool Steel
  • Material Grade
    D-2 (Air Hardening)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)