Motion
62812409
4-1/4 Inch Diameter, 12 Inch Long, A-2 Air Hardening Decarb Free Tool Steel Round;Stock Length
MI ITEM #11747006
MFR #62812409
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/4 Inch Diameter, 12 Inch Long, A-2 Air Hardening Decarb Free Tool Steel Round;Stock Length
MI ITEM #11747006
MFR #62812409

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62812409 62812409 A-2 4-1/4" D X 12" DCF

Specifications

  • Diameter
    4-1/4 in
  • Diameter Tolerance
    +0.025/+0.085 in
  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Tool Steel
  • Material Grade
    A-2 (Air Hardening)
  • Weight per Foot
    49.800 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text