Motion
62812508
3 Inch Diameter, 12 Inch Long, A-2 Air Hardening Decarb Free Tool Steel Round;Stock Length
MI ITEM #11747016
MFR #62812508
Price$503.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Inch Diameter, 12 Inch Long, A-2 Air Hardening Decarb Free Tool Steel Round;Stock Length
MI ITEM #11747016
MFR #62812508

Mfr description
62812508 62812508 A-2 3" D X 12" DCF TOO
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$503.35/each

Specifications

Dimensions

  • Diameter
    3 in
  • Length
    12 in
  • Length Type
    Stock Length
  • Weight per Foot
    24.900 lb

Details

  • Diameter Tolerance
    +0.020/+0.035 in
  • Material
    Tool Steel
  • Material Grade
    A-2 (Air Hardening)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)