Motion
62812524
2-3/4 Inch Diameter, 12 Inch Long, A-2 Air Hardening Decarb Free Tool Steel Round;Stock Length
Mi Item #11747018
MFR #62812524
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4 Inch Diameter, 12 Inch Long, A-2 Air Hardening Decarb Free Tool Steel Round;Stock Length
Mi Item #11747018
MFR #62812524

Mfr description
62812524 62812524 A-2 2-3/4" D X 12" DCF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    2-3/4 in
  • Length
    12 in
  • Length Type
    Stock Length
  • Weight per Foot
    21.000 lb

Details

  • Diameter Tolerance
    +0.020/+0.035 in
  • Material
    Tool Steel
  • Material Grade
    A-2 (Air Hardening)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)