Motion
62812532
2-1/2 Inch Diameter, 36 Inch Long, A-2 Air Hardening Decarb Free Tool Steel Round;Stock Length
MI ITEM #11747019
MFR #62812532
List Price$867.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 Inch Diameter, 36 Inch Long, A-2 Air Hardening Decarb Free Tool Steel Round;Stock Length
MI ITEM #11747019
MFR #62812532

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$867.18/each for your price

Overview

Mfr description
62812532 62812532 A-2 2-1/2" D X 36" DCF

Specifications

  • Diameter
    2-1/2 in
  • Diameter Tolerance
    +0.020/+0.035 in
  • Length Type
    Stock Length
  • Material
    Tool Steel
  • Material Grade
    A-2 (Air Hardening)
  • Weight per Foot
    17.500 lb
  • Length
    36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text