Motion
62812557
2-1/2 Inch Diameter, 12 Inch Long, A-2 Air Hardening Decarb Free Tool Steel Round;Stock Length
Mi Item #11747020
MFR #62812557
Price$370.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 Inch Diameter, 12 Inch Long, A-2 Air Hardening Decarb Free Tool Steel Round;Stock Length
Mi Item #11747020
MFR #62812557

Mfr description
62812557 62812557 A-2 2-1/2" D X 12" DCF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$370.28/each

Specifications

Dimensions

  • Diameter
    2-1/2 in
  • Length
    12 in
  • Length Type
    Stock Length
  • Weight per Foot
    17.500 lb

Details

  • Diameter Tolerance
    +0.020/+0.035 in
  • Material
    Tool Steel
  • Material Grade
    A-2 (Air Hardening)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)