Motion
62812631
1-1/4 Inch Diameter, 12 Inch Long, O-1 Oil Hardening Decarb Free Tool Steel Round;Stock Length
MI ITEM #11747028
MFR #62812631
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 Inch Diameter, 12 Inch Long, O-1 Oil Hardening Decarb Free Tool Steel Round;Stock Length
MI ITEM #11747028
MFR #62812631

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62812631 62812631 O-1 1-1/4" D X 12" DCF

Specifications

  • Diameter
    1-1/4 in
  • Diameter Tolerance
    +0.010/+0.020 in
  • Length Type
    Stock Length
  • Material
    Tool Steel
  • Material Grade
    O-1 (Oil Hardening)
  • Weight per Foot
    4.400 lb
  • Length
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought