Motion
62812987
8 Inch Diameter, 6 Inch Long, D-2 Air Hardening Decarb Free Tool Steel Round;Stock Length
MI ITEM #11747057
MFR #62812987
List Price$2,138.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Inch Diameter, 6 Inch Long, D-2 Air Hardening Decarb Free Tool Steel Round;Stock Length
MI ITEM #11747057
MFR #62812987

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2,138.13/each for your price

Overview

Mfr description
62812987 62812987 D-2 8" D X 6" DCF TOOL

Specifications

  • Diameter
    8 in
  • Diameter Tolerance
    +0.070/+0.150 in
  • Length Type
    Stock Length
  • Material
    Tool Steel
  • Material Grade
    D-2 (Air Hardening)
  • Weight per Foot
    178.600 lb
  • Length
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought