Motion
63155584
63155584 63155584 6PC 7/8-1-1/2"X8THS 13
Mi Item #11747085
MFR #63155584
Price$584.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
63155584 63155584 6PC 7/8-1-1/2"X8THS 13
Mi Item #11747085
MFR #63155584

Mfr description
63155584 63155584 6PC 7/8-1-1/2"X8THS 13
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$584.60/each

Specifications

Dimensions

  • Drill Bit Size
    1 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/8 in, 7/8 in

Details

  • Coolant Delivery
    No
  • Material
    High Speed Steel
  • Number Of Pieces
    6
  • Point Type
    Standard
  • PSC Code
    5133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)