Motion
63155592
63155592 63155592 16PC 9/16-1-1/2"X16THS
MI ITEM #11747086
MFR #63155592
List Price$1,218.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
63155592 63155592 16PC 9/16-1-1/2"X16THS
MI ITEM #11747086
MFR #63155592

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,218.00/each for your price

Overview

Mfr description
63155592 63155592 16PC 9/16-1-1/2"X16THS
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.

Specifications

  • Material
    High Speed Steel
  • Number Of Pieces
    16
  • Coolant Delivery
    No
  • Point Type
    Standard
  • Drill Bit Size
    1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-3/8 in, 1-5/16 in, 1-7/16 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought