Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Pipe, Full Port, Brass Standard Ball Valve; Inline, One Way Flow, FNPT x FNPT Ends, ISO Actuation Mount Handle, 600 WOG Rating
MI ITEM #11747132
MFR #63280127

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
63280127 63280127 1"SS BALL & STEM BALL

Specifications

  • Port Connection Type
    FNPT x FNPT
  • Handle Style
    ISO Actuation Mount
  • Porting Style
    Full
  • Seat Material
    Reinforced PTFE
  • Max Operating Temperature
    350 °F
  • Material
    Brass, Stainless Steel
  • Pipe Size
    1 in
  • Style
    In-Line - One Way Flow
  • Type
    Standard
  • WOG Rating
    600 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought