Motion
63280713
1/4" Pipe, Full Port, Brass UL Listed Ball Valve; 1 Piece, Inline - One Way Flow, FNPT x FNPT Ends, Lever Handle, 600 WOG, 150 WSP
Mi Item #11747133
MFR #63280713
Price$64.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Pipe, Full Port, Brass UL Listed Ball Valve; 1 Piece, Inline - One Way Flow, FNPT x FNPT Ends, Lever Handle, 600 WOG, 150 WSP
Mi Item #11747133
MFR #63280713

Mfr description
63280713 63280713 1/4" FULL PORT BRASS B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.00/each

Specifications

Dimensions

  • Pipe Size
    1/4 in

Details

  • Handle Style
    Lever
  • Material
    Brass, Stainless Steel
  • Max Operating Temperature
    350 °F
  • Port Connection Type
    FNPT x FNPT
  • Porting Style
    Full
  • Pressure Rating
    150 psi
  • Seat Material
    Reinforced PTFE
  • Style
    In-Line - One Way Flow
  • Type
    UL Listed
  • WOG Rating
    600 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)