Motion
63280739
Ball Valve - 1-Way, 1/2 in Port, Brass Body, Lever
Mi Item #11747135
MFR #63280739
Price$65.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 1-Way, 1/2 in Port, Brass Body, Lever
Mi Item #11747135
MFR #63280739

Mfr description
63280739 63280739 1/2" FULL PORT BRASS B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.83/each

Specifications

Dimensions

  • Pipe Size
    1/2 in
  • Port Size
    1/2 in

Details

  • Body Material
    Brass
  • Flow Direction
    1-Way
  • Handle Style
    Lever
  • Material
    Stainless Steel, Brass
  • Max Operating Temperature
    350 °F
  • Mounting Type
    Inline Threaded
  • Port Connection Type
    FNPT x FNPT
  • Porting Style
    Full
  • Pressure Rating
    150 psi
  • Product Types
    UL Listed Ball Valve
  • Seat Material
    Reinforced PTFE
  • Style
    In-Line - One Way Flow
  • Type
    UL Listed
  • WOG Rating
    600 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)