Motion
63280762
1-1/4" Pipe, Full Port, Brass UL Listed Ball Valve; 1 Piece, Inline - One Way Flow, FNPT x FNPT Ends, Lever Handle, 600 WOG, 150 WSP
MI ITEM #11747138
MFR #63280762
List Price$172.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Pipe, Full Port, Brass UL Listed Ball Valve; 1 Piece, Inline - One Way Flow, FNPT x FNPT Ends, Lever Handle, 600 WOG, 150 WSP
MI ITEM #11747138
MFR #63280762

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$172.45/each for your price

Overview

Mfr description
63280762 63280762 1-1/4" FULL PT BRASS B

Specifications

  • Port Connection Type
    FNPT x FNPT
  • Handle Style
    Lever
  • Porting Style
    Full
  • Seat Material
    Reinforced PTFE
  • Max Operating Temperature
    350 °F
  • Material
    Brass, Stainless Steel
  • Pipe Size
    1-1/4 in
  • Pressure Rating
    150 psi
  • Style
    In-Line - One Way Flow
  • Type
    UL Listed
  • WOG Rating
    600 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text