Motion
63280788
2" Pipe, Full Port, Brass UL Listed Ball Valve; 1 Piece, Inline - One Way Flow, FNPT x FNPT Ends, Lever Handle, 600 WOG, 150 WSP
MI ITEM #11747140
MFR #63280788
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Pipe, Full Port, Brass UL Listed Ball Valve; 1 Piece, Inline - One Way Flow, FNPT x FNPT Ends, Lever Handle, 600 WOG, 150 WSP
MI ITEM #11747140
MFR #63280788

Mfr description
63280788 63280788 2" FULL PORT BRASS BAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pipe Size
    2 in

Details

  • Handle Style
    Lever
  • Material
    Brass, Stainless Steel
  • Max Operating Temperature
    350 °F
  • Port Connection Type
    FNPT x FNPT
  • Porting Style
    Full
  • Pressure Rating
    150 psi
  • Seat Material
    Reinforced PTFE
  • Style
    In-Line - One Way Flow
  • Type
    UL Listed
  • WOG Rating
    600 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)