Motion
63280945
Ball Valve - 1-Way, 1.0000 in Port, Brass Body, Locking Lever
MI ITEM #11747146
MFR #63280945
List Price$80.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 1-Way, 1.0000 in Port, Brass Body, Locking Lever
MI ITEM #11747146
MFR #63280945

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$80.03/each for your price

Overview

Mfr description
63280945 63280945 1" FF LOCK LEVER HDL B

Specifications

  • Flow Direction
    1-Way
  • Port Connection Type
    FNPT x FNPT
  • Port Size
    1.0000 in
  • Body Material
    Brass
  • Handle Style
    Locking Lever
  • Porting Style
    Full
  • Product Types
    UL Listed Ball Valve
  • Body Seal Material
    Polytetrafluroethylene
  • Seat Material
    PTFE
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    350 °F
  • Finish Coating
    Nickel Plated
  • Material
    Brass
  • Pipe Size
    1 in
  • Style
    In-Line - One Way Flow
  • Type
    UL Listed
  • WOG Rating
    600 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought