Motion
63280960
Ball Valve - 1-Way, 1-1/2 in Port, Brass Body, Locking Lever
Mi Item #11747148
MFR #63280960
Price$156.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 1-Way, 1-1/2 in Port, Brass Body, Locking Lever
Mi Item #11747148
MFR #63280960

Mfr description
63280960 63280960 1-1/2" FF LOCK LVR HDL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$156.35/each

Specifications

Dimensions

  • Pipe Size
    1-1/2 in
  • Port Size
    1-1/2 in

Details

  • Body Material
    Brass
  • Finish Coating
    Nickel Plated
  • Flow Direction
    1-Way
  • Handle Style
    Locking Lever
  • Material
    Brass
  • Max Operating Temperature
    350 °F
  • Mounting Type
    Inline Threaded
  • Port Connection Type
    FNPT x FNPT
  • Porting Style
    Full
  • Product Types
    Full Port Ball Valve
  • Seat Material
    PTFE
  • Style
    In-Line - One Way Flow
  • Type
    UL Listed
  • WOG Rating
    600 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)